KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M20 x 37 mm OD Zinc Plated Finish 140HV Steel Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G1195162| Mfr #: 6EY75

$9.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: 140HV
Thickness: 3mm
Washer Inside Dia.: 21.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1195162 Mfr #: 6EY75
Washer Material Grade: 140HVThickness: 3mm
Washer Inside Dia.: 21.00mmWasher Basic Material: Steel
Fastener Finish: Zinc PlatedThickness Tolerance: +/-0.30mm
Item: Flat WasherWasher Standards: DIN125-1A
Fits Bolt Sizes: M20Package Quantity: 50
Vickers Hardness: 140System of Measurement: Metric
Flat Washer Type: Flat WasherWasher Outside Dia.: 37.00mm
Country of Origin (subject to change): Multiple

Description

Flat Washer, Steel, Metric, Washer Material Grade 140HV, Fastener Finish Zinc Plated, Fits Bolt Sizes M20, Washer Inside Dia. 21.00mm, Washer Outside Dia. 37.00mm, Thickness 3mm, Thickness Tolerance +/-0.30mm, Washer Standards DIN 125A, Package Quantity 50

Reviews