KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M24 x 44 mm OD Furnace Black Finish Low Carbon Steel Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G1810383| Mfr #: 2WY86

$23.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brinell Hardness: 200
Washer Material Grade: Low Carbon
Thickness: 4mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1810383 Mfr #: 2WY86
Brinell Hardness: 200Washer Material Grade: Low Carbon
Thickness: 4mmWasher Inside Dia.: 25.00mm
Washer Basic Material: SteelFastener Finish: Furnace Black
Thickness Tolerance: +/-0.30mmItem: Flat Washer
Washer Standards: DIN125-1AFor Use With: Property Class 8.8 And 10.9 Screws And Studs
Fits Bolt Sizes: M24Package Quantity: 25
System of Measurement: MetricFlat Washer Type: Flat Washer
Washer Outside Dia.: 44.00mmCountry of Origin (subject to change): Multiple

Description

Flat Washer, Steel, Metric, Fastener Finish Furnace Black, Fits Bolt Sizes M24, Washer Inside Dia. 25.00mm, Washer Outside Dia. 44.00mm, Thickness 4mm, Thickness Tolerance +/-0.30mm, Washer Standards DIN 125A, Package Quantity 25

Reviews