KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M3 x 8 mm OD Plain Finish 18-8 Stainless Steel Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G0965517| Mfr #: Z8803SS

$11.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: 18-8
Thickness: 2mm
Washer Inside Dia.: 3.20mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0965517 Mfr #: Z8803SS
Washer Material Grade: 18-8Thickness: 2mm
Washer Inside Dia.: 3.20mmWasher Basic Material: Stainless Steel
Fastener Finish: PlainThickness Tolerance: +0.4mm/-0.5mm
Rockwell Hardness: B70Item: Flat Washer
For Use With: Screws and StudsFits Bolt Sizes: M3
Package Quantity: 10System of Measurement: Metric
Flat Washer Type: Flat WasherWasher Outside Dia.: 8.00mm
Country of Origin (subject to change): United States

Description

Flat Washer, Stainless Steel, Metric, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes M3, Washer Inside Dia. 3.20mm, Washer Outside Dia. 8.00mm, Thickness 2mm, Thickness Tolerance +0.4mm/-0.5mm, Rockwell Hardness B70, Package Quantity 10

Reviews