Flat Washer, M30 Bolt, 18-8 SS, 44mm OD, PK2

VALUE BRAND| Zoro #: G2001587| Mfr #: Z8830SS

$15.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2001587 Mfr #: Z8830SS
Fastener Finish: PlainFlat Washer Type: Flat Washer
Item: Flat WasherWasher Material Grade: 18-8
Washer Basic Material: Stainless SteelWasher Outside Dia.: 44.00mm
Washer Inside Dia.: 31.00mmSystem of Measurement: Metric
Thickness Tolerance: +0.4mm/-0.5mmRockwell Hardness: B70
Thickness: 4mmFits Bolt Sizes: M30
Country of Origin (subject to change): United States

Product Description

Flat Washer, Stainless Steel, Metric, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes M30, Washer Inside Dia. 31.00mm, Washer Outside Dia. 44.00mm, Thickness 4mm, Thickness Tolerance +0.4mm/-0.5mm, Rockwell Hardness B70, Package Quantity 2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.