KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M30 x 56 mm OD Zinc Yellow Finish Through Hardened Steel Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G0952524| Mfr #: 2WY69

$20.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vickers Hardness: 295 to 350HV
Washer Material Grade: Through Hardened
Thickness: 5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0952524 Mfr #: 2WY69
Vickers Hardness: 295 to 350HVWasher Material Grade: Through Hardened
Thickness: 5mmWasher Inside Dia.: 31.00mm
Washer Basic Material: SteelFastener Finish: Zinc Yellow
Thickness Tolerance: +/-0.60mmItem: Flat Washer
Washer Standards: DIN 6916For Use With: Property Class 8.8 And 10.9 Screws And Studs
Fits Bolt Sizes: M30Package Quantity: 10
System of Measurement: MetricFlat Washer Type: Flat Washer
Washer Outside Dia.: 56.00mmCountry of Origin (subject to change): Multiple

Description

Flat Washer, Steel, Metric, Washer Material Grade Through Hardened, Fastener Finish Zinc Yellow, Fits Bolt Sizes M30, Washer Inside Dia. 31.00mm, Washer Outside Dia. 56.00mm, Thickness 5mm, Thickness Tolerance +/-0.60mm, Washer Standards ISO EN 14399-6, Package Quantity 10

Reviews