KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M30 x 56 mm OD Plain Finish Through Hardened Steel Flat Washer

VALUE BRAND| Zoro #: G1018552| Mfr #: 5KEF4

$1.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vickers Hardness: 295/350
Washer Material Grade: Through Hardened
Washer Inside Dia.: 31.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1018552 Mfr #: 5KEF4
Vickers Hardness: 295/350Washer Material Grade: Through Hardened
Washer Inside Dia.: 31.00mmWasher Basic Material: Steel
Fastener Finish: PlainRockwell Hardness: C29 to C36
Item: Flat WasherWasher Standards: DIN 6916
For Use With: For Use with 10.9 Screws and StudsFits Bolt Sizes: M30
Application: Build and Maintain Wind Towers, Turbines, and BladesPackage Quantity: 1
Radius: -Thickness Tolerance: +/-0.600mm
System of Measurement: MetricThickness: 5mm
Flat Washer Type: Flat WasherWasher Outside Dia.: 56.00mm
Country of Origin (subject to change): Multiple

Description

Flat Washer, Steel, Metric, Washer Material Grade Through Hardened, Fastener Finish Plain, Fits Bolt Sizes M30, Washer Inside Dia. 31.00mm, Washer Outside Dia. 56.00mm, Thickness 5mm, Thickness Tolerance +/-0.600mm, Radius -, Rockwell Hardness C29 to C36, Washer Standards ISO EN 14399-6

Reviews