KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M30 x 56 mm OD DAC 500B Finish Through Hardened Steel Flat Washer

VALUE BRAND| Zoro #: G1507396| Mfr #: 5KEF5

$10.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vickers Hardness: 295/350
Washer Material Grade: Through Hardened
Washer Inside Dia.: 31.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1507396 Mfr #: 5KEF5
Vickers Hardness: 295/350Washer Material Grade: Through Hardened
Washer Inside Dia.: 31.00mmWasher Basic Material: Steel
Fastener Finish: DAC 500BRockwell Hardness: C29 to C36
Item: Flat WasherWasher Standards: DIN 6916
For Use With: For Use with 10.9 Screws and StudsFits Bolt Sizes: M30
Application: Build and Maintain Wind Towers, Turbines, and BladesPackage Quantity: 1
Radius: -Thickness Tolerance: +/-0.600mm
System of Measurement: MetricThickness: 5mm
Flat Washer Type: Flat WasherWasher Outside Dia.: 56.00mm
Country of Origin (subject to change): Multiple

Description

Flat Washer, Steel, Metric, Washer Material Grade Through Hardened, Fastener Finish DAC 500B, Fits Bolt Sizes M30, Washer Inside Dia. 31.00mm, Washer Outside Dia. 56.00mm, Thickness 5mm, Thickness Tolerance +/-0.600mm, Radius -, Rockwell Hardness C29 to C36, Washer Standards ISO EN 14399-6

Reviews