Flat Washer, M30 Bolt, Steel, 56.00mm OD

VALUE BRAND| Zoro #: G0527003| Mfr #: 5KEG2

$0.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0527003 Mfr #: 5KEG2
System of Measurement: MetricRockwell Hardness: C29 to C36
Item: Flat WasherFlat Washer Type: Flat Washer
Application: Build and Maintain Wind Towers, Turbines, and BladesWasher Material Grade: Through Hardened
Radius: -Washer Basic Material: Steel
Thickness: 4mmThickness Tolerance: +/-0.300mm
Rockwell Hardness: C29 to C36Vickers Hardness: 300/400
Washer Standards: ISO 7089Washer Outside Dia.: 56.00mm
Washer Inside Dia.: 31.00mmFastener Finish: Plain
Fits Bolt Sizes: M30Country of Origin (subject to change): Multiple

Product Description

Flat Washer, Steel, Metric, Washer Material Grade Through Hardened, Fastener Finish Plain, Fits Bolt Sizes M30, Washer Inside Dia. 31.00mm, Washer Outside Dia. 56.00mm, Thickness 4mm, Thickness Tolerance +/-0.300mm, Radius -, Rockwell Hardness C29 to C36, Washer Standards ISO 7089

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.