Flat Washer, M3.5 Bolt, St, 8.00mm OD, PK100

VALUE BRAND| Zoro #: G1315806| Mfr #: 6EY53

$1.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1315806 Mfr #: 6EY53
Item: Flat WasherWasher Basic Material: Steel
Fastener Finish: Zinc PlatedSystem of Measurement: Metric
Vickers Hardness: 140Thickness Tolerance: +/-0.05mm
Thickness: 0.50mmFits Bolt Sizes: M3.5
Washer Standards: DIN125-1AWasher Outside Dia.: 8.00mm
Washer Material Grade: 140HVWasher Inside Dia.: 3.70mm
Flat Washer Type: Flat WasherCountry of Origin (subject to change): Multiple

Product Description

Flat Washer, Steel, Metric, Washer Material Grade 140HV, Fastener Finish Zinc Plated, Fits Bolt Sizes M3.5, Washer Inside Dia. 3.70mm, Washer Outside Dia. 8.00mm, Thickness 0.50mm, Thickness Tolerance +/-0.05mm, Washer Standards DIN 125A, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.