KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M36 x 50 mm OD Plain Finish 18-8 Stainless Steel Flat Washers, 2 pk.

VALUE BRAND| Zoro #: G1838164| Mfr #: Z8836SS

$19.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: 18-8
Thickness: 5mm
Washer Inside Dia.: 37.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1838164 Mfr #: Z8836SS
Washer Material Grade: 18-8Thickness: 5mm
Washer Inside Dia.: 37.00mmWasher Basic Material: Stainless Steel
Fastener Finish: PlainThickness Tolerance: +0.4mm/-0.5mm
Rockwell Hardness: B70Item: Flat Washer
For Use With: Screws and StudsFits Bolt Sizes: M36
Package Quantity: 2System of Measurement: Metric
Flat Washer Type: Flat WasherWasher Outside Dia.: 50.00mm
Country of Origin (subject to change): United States

Description

Flat Washer, Stainless Steel, Metric, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes M36, Washer Inside Dia. 37.00mm, Washer Outside Dia. 50.00mm, Thickness 5mm, Thickness Tolerance +0.4mm/-0.5mm, Rockwell Hardness B70, Package Quantity 2

Reviews