Flat Washer, M36 Bolt, A2 SS, 66.00mm OD

VALUE BRAND |Zoro #: G1298227|Mfr #: 124163

$2.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1298227 Mfr #: 124163
Fastener Finish: PlainSystem of Measurement: Metric
Flat Washer Type: Flat WasherWasher Material Grade: A2
Washer Basic Material: Stainless SteelItem: Flat Washer
Fits Bolt Sizes: M36Thickness: 5mm
Thickness Tolerance: +/-0.60mmWasher Standards: DIN 125
Washer Outside Dia.: 66.00mmWasher Inside Dia.: 37.00mm
Country of Origin (subject to change): Multiple

Product Description

Flat Washer, Stainless Steel, Metric, Washer Material Grade A2, Fastener Finish Plain, Fits Bolt Sizes M36, Washer Inside Dia. 37.00mm, Washer Outside Dia. 66.00mm, Thickness 5mm, Thickness Tolerance +/-0.60mm, Washer Standards DIN 125

Product Reviews

Save 15% when you sign up for Z-mail.