STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Flat Washer, M36 Bolt, St, 66.00mm OD, PK10

VALUE BRAND| Zoro #: G0557794| Mfr #: 5YA36

$9.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flat Washer
Package Quantity: 10
Fits Bolt Sizes: M36
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0557794 Mfr #: 5YA36
Item: Flat WasherPackage Quantity: 10
Fits Bolt Sizes: M36Thickness: 5mm
Thickness Tolerance: +/-0.60mmVickers Hardness: 140
System of Measurement: MetricFastener Finish: Zinc Plated
Flat Washer Type: Flat WasherWasher Inside Dia.: 37.00mm
Washer Material Grade: 140HVWasher Outside Dia.: 66.00mm
Washer Basic Material: SteelWasher Standards: DIN125-1A
Country of Origin (subject to change): Multiple

Description

Flat Washer, Steel, Metric, Washer Material Grade 140HV, Fastener Finish Zinc Plated, Fits Bolt Sizes M36, Washer Inside Dia. 37.00mm, Washer Outside Dia. 66.00mm, Thickness 5mm, Thickness Tolerance +/-0.60mm, Washer Standards DIN 125, Package Quantity 10

Reviews