M36 x 66 mm OD DAC 500B Finish Through Hardened Steel Flat Washer

VALUE BRAND| Zoro #: G0713483| Mfr #: 5KEG5

$12.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 66.00mm
Package Quantity: 1
Rockwell Hardness: C29 to C36
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0713483 Mfr #: 5KEG5
Washer Outside Dia.: 66.00mmPackage Quantity: 1
Rockwell Hardness: C29 to C36Fits Bolt Sizes: M36
Radius: -For Use With: For Use with 10.9 Screws and Studs
Washer Standards: ISO 7089Thickness: 5mm
Washer Inside Dia.: 37.00mmWasher Basic Material: Steel
Item: Flat WasherVickers Hardness: 300/400
Fastener Finish: DAC 500BFlat Washer Type: Flat Washer
Application: Build and Maintain Wind Towers, Turbines, and BladesThickness Tolerance: +/-0.600mm
System of Measurement: MetricWasher Material Grade: Through Hardened
Country of Origin (subject to change): Multiple

Description

Flat Washer, Steel, Metric, Washer Material Grade Through Hardened, Fastener Finish DAC 500B, Fits Bolt Sizes M36, Washer Inside Dia. 37.00mm, Washer Outside Dia. 66.00mm, Thickness 5mm, Thickness Tolerance +/-0.600mm, Radius -, Rockwell Hardness C29 to C36, Washer Standards ISO 7089

Reviews