KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M4 x 10 mm OD Plain Finish 18-8 Stainless Steel Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G1458362| Mfr #: Z8804SS

$11.15 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Flat Washer
Thickness: 2mm
Washer Basic Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1458362 Mfr #: Z8804SS
Flat Washer Type: Flat WasherThickness: 2mm
Washer Basic Material: Stainless SteelFor Use With: Screws and Studs
Washer Outside Dia.: 10.00mmFits Bolt Sizes: M4
System of Measurement: MetricThickness Tolerance: +0.4mm/-0.5mm
Package Quantity: 10Washer Material Grade: 18-8
Washer Inside Dia.: 4.30mmFastener Finish: Plain
Item: Flat WasherRockwell Hardness: B70
Country of Origin (subject to change): United States

Description

Flat Washer, Stainless Steel, Metric, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes M4, Washer Inside Dia. 4.30mm, Washer Outside Dia. 10.00mm, Thickness 2mm, Thickness Tolerance +0.4mm/-0.5mm, Rockwell Hardness B70, Package Quantity 10

Reviews