Flat Washer, M4 Bolt, Brass, 9mm OD, PK100

VALUE BRAND| Zoro #: G1249647| Mfr #: 6FA53

$5.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1249647 Mfr #: 6FA53
Fastener Finish: PlainSystem of Measurement: Metric
Flat Washer Type: Flat WasherItem: Flat Washer
Washer Material Grade: Not GradedWasher Standards: DIN125-1A
Washer Basic Material: BrassWasher Outside Dia.: 9.00mm
Washer Inside Dia.: 4.30mmThickness Tolerance: +/-0.10mm
Thickness: 0.80mmFits Bolt Sizes: M4
Country of Origin (subject to change): Multiple

Product Description

Flat Washer, Brass, Metric, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes M4, Washer Inside Dia. 4.30mm, Washer Outside Dia. 9.00mm, Thickness 0.80mm, Thickness Tolerance +/-0.10mm, Washer Standards DIN 125A, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.