M4 x 9 mm OD Plain Finish Not Graded Nylon Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G0440964| Mfr #: 16M04090080

$1.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Relieves Friction
Color: off White
For Use With: Machine Screw
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0440964 Mfr #: 16M04090080
Flat Washer Type: Flat WasherWasher Material Grade: Not Graded
Item: Flat WasherWasher Standards: N/A
Thickness Tolerance: +/-0.005"Application: Relieves Friction
Washer Basic Material: NylonFastener Finish: Plain
Color: off WhiteWasher Outside Dia.: 9.00mm
Washer Inside Dia.: 4.30mmSystem of Measurement: Metric
Thickness: 0.80mmFits Bolt Sizes: M4
Country of Origin (subject to change): United States

Product Description

Flat Washer, Nylon, Metric, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes M4, Washer Inside Dia. 4.30mm, Washer Outside Dia. 9.00mm, Thickness 0.80mm, Thickness Tolerance +/-0.005 In., Color Off White, Package Quantity 50

Product Reviews