M42 x 78 mm OD Plain Finish Through Hardened Steel Flat Washer

VALUE BRAND| Zoro #: G2456431| Mfr #: 5KEF8

$5.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vickers Hardness: 295/350
Washer Material Grade: Through Hardened
Washer Inside Dia.: 44.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2456431 Mfr #: 5KEF8
Vickers Hardness: 295/350Washer Material Grade: Through Hardened
Washer Inside Dia.: 44.00mmWasher Basic Material: Steel
Fastener Finish: PlainRockwell Hardness: C29 to C36
Item: Flat WasherWasher Standards: DIN 6916
For Use With: For Use with 10.9 Screws and StudsFits Bolt Sizes: M42
Application: Build and Maintain Wind Towers, Turbines, and BladesPackage Quantity: 1
Radius: -Thickness Tolerance: +/-0.800mm
System of Measurement: MetricThickness: 8mm
Flat Washer Type: Flat WasherWasher Outside Dia.: 78.00mm
Country of Origin (subject to change): Multiple

Description

Flat Washer, Steel, Metric, Washer Material Grade Through Hardened, Fastener Finish Plain, Fits Bolt Sizes M42, Washer Inside Dia. 44.00mm, Washer Outside Dia. 78.00mm, Thickness 8mm, Thickness Tolerance +/-0.800mm, Radius -, Rockwell Hardness C29 to C36, Washer Standards ISO EN 14399-6

Reviews