THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

M48 x 92 mm OD Plain Finish Through Hardened Steel Flat Washer

VALUE BRAND| Zoro #: G0427847| Mfr #: 5KEG0

$5.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 92.00mm
Package Quantity: 1
Rockwell Hardness: C29 to C36
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0427847 Mfr #: 5KEG0
Washer Outside Dia.: 92.00mmPackage Quantity: 1
Rockwell Hardness: C29 to C36Fits Bolt Sizes: M48
Radius: -For Use With: For Use with 10.9 Screws and Studs
Washer Standards: DIN 6916Thickness: 8mm
Washer Inside Dia.: 50.00mmWasher Basic Material: Steel
Item: Flat WasherVickers Hardness: 295/350
Fastener Finish: PlainFlat Washer Type: Flat Washer
Application: Build and Maintain Wind Towers, Turbines, and BladesThickness Tolerance: +/-0.800mm
System of Measurement: MetricWasher Material Grade: Through Hardened
Country of Origin (subject to change): Multiple

Description

Flat Washer, Steel, Metric, Washer Material Grade Through Hardened, Fastener Finish Plain, Fits Bolt Sizes M48, Washer Inside Dia. 50.00mm, Washer Outside Dia. 92.00mm, Thickness 8mm, Thickness Tolerance +/-0.800mm, Radius -, Rockwell Hardness C29 to C36, Washer Standards ISO EN 14399-6

Reviews