M5 x 11 mm OD Plain Finish 18-8 Stainless Steel Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G2015072| Mfr #: Z8805SS

$10.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2015072 Mfr #: Z8805SS
Item: Flat WasherWasher Material Grade: 18-8
Fastener Finish: PlainFlat Washer Type: Flat Washer
Rockwell Hardness: B70Washer Basic Material: Stainless Steel
Thickness Tolerance: +0.4mm/-0.5mmWasher Outside Dia.: 11.00mm
Washer Inside Dia.: 5.30mmSystem of Measurement: Metric
Thickness: 2mmFits Bolt Sizes: M5
Country of Origin (subject to change): United States

Product Description

Flat Washer, Stainless Steel, Metric, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes M5, Washer Inside Dia. 5.30mm, Washer Outside Dia. 11.00mm, Thickness 2mm, Thickness Tolerance +0.4mm/-0.5mm, Rockwell Hardness B70, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.