M5 x 11 mm OD Plain Finish Not Graded Nylon Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G1830683| Mfr #: 16M05011100

$1.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1830683 Mfr #: 16M05011100
Flat Washer Type: Flat WasherColor: Off White
Washer Material Grade: Not GradedWasher Standards: N/A
Item: Flat WasherThickness Tolerance: +/-0.005"
Application: Relieves FrictionWasher Basic Material: Nylon
Fastener Finish: PlainSystem of Measurement: Metric
Thickness: 1mmFits Bolt Sizes: M5
Washer Outside Dia.: 11.00mmWasher Inside Dia.: 5.30mm
Country of Origin (subject to change): United States

Product Description

Flat Washer, Nylon, Metric, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes M5, Washer Inside Dia. 5.30mm, Washer Outside Dia. 11.00mm, Thickness 1mm, Thickness Tolerance +/-0.005 In., Color Off White, Package Quantity 50
Save 15%. Sign up for Z-mail.