Flat Washer, M5 Bolt, St, 10.00mm OD, PK100

VALUE BRAND |Zoro #: G0694443|Mfr #: 6EY10

$2.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0694443 Mfr #: 6EY10
System of Measurement: MetricFlat Washer Type: Flat Washer
Item: Flat WasherWasher Basic Material: Steel
Brinell Hardness: 200Fits Bolt Sizes: M5
Thickness: 1mmThickness Tolerance: +/-0.10mm
Washer Standards: DIN125-1AWasher Outside Dia.: 10.00mm
Washer Material Grade: Low CarbonWasher Inside Dia.: 5.30mm
Fastener Finish: Zinc PlatedCountry of Origin (subject to change): Multiple

Product Description

Flat Washer, Steel, Metric, Fastener Finish Zinc Plated, Fits Bolt Sizes M5, Washer Inside Dia. 5.30mm, Washer Outside Dia. 10.00mm, Thickness 1mm, Thickness Tolerance +/-0.10mm, Washer Standards DIN 125A, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.