KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M6 x 13 mm OD Plain Finish 18-8 Stainless Steel Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G2124044| Mfr #: Z8806SS

$14.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: 18-8
Thickness: 2.50mm
Washer Inside Dia.: 6.40mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2124044 Mfr #: Z8806SS
Washer Material Grade: 18-8Thickness: 2.50mm
Washer Inside Dia.: 6.40mmWasher Basic Material: Stainless Steel
Fastener Finish: PlainThickness Tolerance: +0.4mm/-0.5mm
Rockwell Hardness: B70Item: Flat Washer
For Use With: Screws and StudsFits Bolt Sizes: M6
Package Quantity: 10System of Measurement: Metric
Flat Washer Type: Flat WasherWasher Outside Dia.: 13.00mm
Country of Origin (subject to change): United States

Description

Flat Washer, Stainless Steel, Metric, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes M6, Washer Inside Dia. 6.40mm, Washer Outside Dia. 13.00mm, Thickness 2.50mm, Thickness Tolerance +0.4mm/-0.5mm, Rockwell Hardness B70, Package Quantity 10

Reviews