Flat Washer, M6 Bolt, A4 SS, 12mm OD, PK100

VALUE BRAND |Zoro #: G0582136|Mfr #: 6FA33

$3.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0582136 Mfr #: 6FA33
Fastener Finish: PlainSystem of Measurement: Metric
Flat Washer Type: Flat WasherItem: Flat Washer
Washer Material Grade: A4Washer Basic Material: Stainless Steel
Washer Standards: DIN 125AWasher Outside Dia.: 12.00mm
Washer Inside Dia.: 6.40mmThickness Tolerance: +/-0.20mm
Thickness: 1.60mmFits Bolt Sizes: M6
Country of Origin (subject to change): Multiple

Product Description

Flat Washer, Stainless Steel, Metric, Washer Material Grade A4, Fastener Finish Plain, Fits Bolt Sizes M6, Washer Inside Dia. 6.40mm, Washer Outside Dia. 12.00mm, Thickness 1.60mm, Thickness Tolerance +/-0.20mm, Washer Standards DIN 125A, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.