Flat Washer, M6 Bolt, Brass, 12mm OD, PK100

VALUE BRAND| Zoro #: G2470641| Mfr #: 6FA57

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flat Washer
Package Quantity: 100
Fits Bolt Sizes: M6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2470641 Mfr #: 6FA57
Item: Flat WasherPackage Quantity: 100
Fits Bolt Sizes: M6Thickness: 1.60mm
Thickness Tolerance: +/-0.20mmSystem of Measurement: Metric
Fastener Finish: PlainFlat Washer Type: Flat Washer
Washer Inside Dia.: 6.40mmWasher Material Grade: Not Graded
Washer Outside Dia.: 12.00mmWasher Basic Material: Brass
Washer Standards: DIN125-1ACountry of Origin (subject to change): Multiple

Description

Flat Washer, Brass, Metric, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes M6, Washer Inside Dia. 6.40mm, Washer Outside Dia. 12.00mm, Thickness 1.60mm, Thickness Tolerance +/-0.20mm, Washer Standards DIN 125A, Package Quantity 100

Reviews