M6 x 12 mm OD Zinc Yellow Finish 140HV Steel Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G1967734| Mfr #: M38080.060.0001

$6.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1967734 Mfr #: M38080.060.0001
System of Measurement: MetricFlat Washer Type: Flat Washer
Washer Basic Material: SteelItem: Flat Washer
Brinell Hardness: 200Fits Bolt Sizes: M6
Thickness: 1.60mmThickness Tolerance: +/-0.20mm
Washer Standards: DIN125-1AWasher Outside Dia.: 12.00mm
Washer Material Grade: 140HVWasher Inside Dia.: 6.40mm
Fastener Finish: Zinc YellowCountry of Origin (subject to change): Multiple

Product Description

Flat Washer, Steel, Metric, Washer Material Grade 140HV, Fastener Finish Zinc Yellow, Fits Bolt Sizes M6, Washer Inside Dia. 6.40mm, Washer Outside Dia. 12.00mm, Thickness 1.60mm, Thickness Tolerance +/-0.20mm, Washer Standards DIN 125A, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.