Flat Washer, M6 Bolt, St, 12.00mm OD, PK100

VALUE BRAND| Zoro #: G1224011| Mfr #: 2WY78

$2.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1224011 Mfr #: 2WY78
System of Measurement: MetricFlat Washer Type: Flat Washer
Item: Flat WasherWasher Basic Material: Steel
Brinell Hardness: 200Fits Bolt Sizes: M6
Thickness: 1.60mmThickness Tolerance: +/-0.20mm
Washer Standards: DIN125-1AWasher Outside Dia.: 12.00mm
Washer Material Grade: Low CarbonWasher Inside Dia.: 6.40mm
Fastener Finish: Furnace BlackCountry of Origin (subject to change): Multiple

Product Description

Flat Washer, Steel, Metric, Fastener Finish Furnace Black, Fits Bolt Sizes M6, Washer Inside Dia. 6.40mm, Washer Outside Dia. 12.00mm, Thickness 1.60mm, Thickness Tolerance +/-0.20mm, Washer Standards DIN 125A, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.