Zoro Select
Flat Washer, Fits Bolt Size M8 , 18-8 Stainless Steel Plain Finish, 10 PK
Mfr # Z8808SS
Zoro # G2235301
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 16 mm
- Minimum Thickness 3 mm
- Maximum Thickness 3 mm
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Black Oxide Finish, 50 PK M38100.120.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 25 PK WASB51WZ
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 10 PK 514121G
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , Stainless Steel Plain Finish, 50 PK U51410.021.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 5 PK Z9101SS
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 10 PK 5MXA9
- ZORO SELECT Flat Washer, Fits Bolt Size .172-.312" , Stainless Steel Black Oxide Finish, 5000 PK MS15795-856B
- ZORO SELECT Flat Washer, Fits Bolt Size .203-.375" , Stainless Steel Plain Finish, 10000 PK MS15795-846
- ZORO SELECT Flat Washer, Fits Bolt Size 5" , Steel Plain Finish, 10000 PK 05WFBW300
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 15/32" , Nylon 30 PK 33546
- TITAN INDUSTRIAL SUPPLY 1/2 in. Grade 5 Flat Washer-Zinc T12FWZ5
- Zoro Select General Washers