M8 x 16 mm OD Plain Finish Not Graded Brass Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G1819142| Mfr #: 6FA59

$9.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1819142 Mfr #: 6FA59
Fastener Finish: PlainSystem of Measurement: Metric
Flat Washer Type: Flat WasherItem: Flat Washer
Washer Material Grade: Not GradedWasher Standards: DIN125-1A
Washer Basic Material: BrassThickness Tolerance: +/-0.20mm
Thickness: 1.60mmFits Bolt Sizes: M8
Washer Outside Dia.: 16.00mmWasher Inside Dia.: 8.40mm
Country of Origin (subject to change): Multiple

Product Description

Flat Washer, Brass, Metric, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes M8, Washer Inside Dia. 8.40mm, Washer Outside Dia. 16.00mm, Thickness 1.60mm, Thickness Tolerance +/-0.20mm, Washer Standards DIN 125A, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.