KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M8 x 18 mm OD Plain Finish Not Graded Nylon Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G0655331| Mfr #: 16M08018200

$2.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Not Graded
Color: off White
Washer Inside Dia.: 8.40mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0655331 Mfr #: 16M08018200
Washer Material Grade: Not GradedColor: off White
Washer Inside Dia.: 8.40mmWasher Basic Material: Nylon
Fastener Finish: PlainItem: Flat Washer
Washer Standards: N/AFor Use With: Machine Screw
Fits Bolt Sizes: M8Application: Relieves Friction
Package Quantity: 50Thickness Tolerance: +/-0.005"
System of Measurement: MetricThickness: 2mm
Flat Washer Type: Flat WasherWasher Outside Dia.: 18.00mm
Country of Origin (subject to change): United States

Description

Flat Washer, Nylon, Metric, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes M8, Washer Inside Dia. 8.40mm, Washer Outside Dia. 18.00mm, Thickness 2mm, Thickness Tolerance +/-0.005 In., Color Off White, Package Quantity 50

Reviews