3/4" Zinc Plated Finish Steel Flat Washer Refill, 6 pk.

VALUE BRAND| Zoro #: G0463897| Mfr #: 1YE93

$3.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0463897 Mfr #: 1YE93
Size: 3/4"System of Measurement: Inch
Item: Flat Washer RefillFinish: Zinc
Material: SteelCountry of Origin (subject to change): China

Product Description

Flat Washer Refill, Steel, Zinc Plated Finish, 3/4 In, For Use With G3320213, Package 6

Product Reviews

Save 15%. Sign up for Z-mail.