20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

FlatHead Scrw Asst, Chr, 120PC, 24Szs

VALUE BRAND| Zoro #: G0298986| Mfr #: MK573H

$271.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0298986 Mfr #: MK573H
System of Measurement: InchNumber of Pieces: 120
Number of Sizes: 24Includes: (5) Each: 8-32x1/2", x5/8", x3/4", 10-24x1/2", x3/4", 10-32x3/8", x1/2", x3/4", 1/4-20x1/2", x5/8", x3/4", x1", x1-1/4", 5/16-18x1/2", x5/8", x3/4", x1", x1-1/4", 5/16-24x5/8", x3/4", x1", 3/8-16x3/4", x1", 3/8-24x1", Plastic Container
Size: -Length: -
Item: Flat Head Screw AssortmentFinish: Chrome
Head Type: FlatDriver Size: -
Drive Type: -Type: Flat Head
Material: Alloy SteelCountry of Origin (subject to change): Taiwan

Product Description

Screw Assortment, Type Flat Head, Head Type Standard, Alloy Steel, Finish Chrome, Number of Pieces 120, Number of Sizes 24, Includes 5 Each of 8-32x1/2, 8-32x5/8, 8-32x3/4, 10-24x1/2, 10-24x3/4, 10-32x3/8, 10-32x1/2, 10-32x3/4, 1/4-20x1/2, 1/4-20x5/8, 1/4-20x3/4, 1/4-20x1, 1/4-20x1 1/4, 5/16-18x1/2, 5/16-18x5/8, 5/16-18x3/4, 5/16-18x1, 5/16-18x1 1/4, 5/16-24x5/8, 5/16-24x3/4, 5/16-24x1, 3/8-16x3/4, 3/8-16x1, 3/8-24x1, Plastic Tray

Product Reviews

Save 15%. Sign up for Z-mail.