Flexible Aluminum Conduit, 25 ft. L

VALUE BRAND| Zoro #: G2394612| Mfr #: 5603-22-00

$26.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bend Radius: 4"
Item: Flexible Aluminum Conduit
Material: Premium Aluminum Alloy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2394612 Mfr #: 5603-22-00
Bend Radius: 4"Item: Flexible Aluminum Conduit
Material: Premium Aluminum AlloyLength: 25 ft.
Flexible Conduit Type: Reduced WallConduit Trade Size: 3/4"
Series: 5600Standards: UL 1 - E79977, NEC (ANSI/NFPA-70) Article 348, Federal Specification AA-5810 Type II UL 1479 Through Pentration Fire Test R14147 CSA 69271
Conduit Inside Dia.: 0.812"Conduit Outside Dia.: 1.105"
Country of Origin (subject to change): United States

Description

Flexible Aluminum Conduit, Reduced Wall, Conduit Trade Size 3/4 In., Length 25 ft., Bend Radius 4 In., Material Premium Aluminum Alloy, Series 5600, Conduit Inside Dia. 0.812 In., Conduit Outside Dia. 1.105 In., Standards UL 1 - E79977, NEC (ANSI/NFPA-70) Article 348, Federal Specification AA-5810 Type II UL 1479 Through Pentration Fire Test R14147 CSA 69271

Reviews