LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Flexible Aluminum Conduit, 25 ft. L

VALUE BRAND| Zoro #: G1235981| Mfr #: 5607-22-00

$125.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Conduit Trade Size: 2"
Conduit Inside Dia.: 2.000"
Length: 25 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1235981 Mfr #: 5607-22-00
Conduit Trade Size: 2"Conduit Inside Dia.: 2.000"
Length: 25 ft.Conduit Outside Dia.: 2.454"
Flexible Conduit Type: Reduced WallBend Radius: 10"
Standards: UL 1 - E79977, NEC (ANSI/NFPA-70) Article 348, Federal Specification AA-5810 Type II UL 1479 Through Pentration Fire Test R14147 CSA 69271Item: Flexible Aluminum Conduit
Series: 5600Material: Premium Aluminum Alloy
Country of Origin (subject to change): United States

Description

Flexible Aluminum Conduit, Reduced Wall, Conduit Trade Size 2 In., Length 25 ft., Bend Radius 10 In., Material Premium Aluminum Alloy, Series 5600, Conduit Inside Dia. 2.000 In., Conduit Outside Dia. 2.454 In., Standards UL 1 - E79977, NEC (ANSI/NFPA-70) Article 348, Federal Specification AA-5810 Type II UL 1479 Through Pentration Fire Test R14147 CSA 69271

Reviews