20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Flexible Aluminum Conduit, 50 ft. L

VALUE BRAND| Zoro #: G1379621| Mfr #: 5602-24-00

$40.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1379621 Mfr #: 5602-24-00
Flexible Conduit Type: Reduced WallStandards: UL 1 - E79977, NEC (ANSI/NFPA-70) Article 348, Federal Specification AA-5810 Type II UL 1479 Through Pentration Fire Test R14147 CSA 69271
Material: Premium Aluminum AlloyItem: Flexible Aluminum Conduit
Conduit Outside Dia.: 0.920"Conduit Inside Dia.: 0.625"
Conduit Trade Size: 1/2"Bend Radius: 3"
Series: 5600Length: 50 ft.
Country of Origin (subject to change): United States

Product Description

Flexible Aluminum Conduit, Reduced Wall, Conduit Trade Size 1/2 In., Length 50 ft., Bend Radius 3 In., Material Premium Aluminum Alloy, Series 5600, Conduit Inside Dia. 0.625 In., Conduit Outside Dia. 0.920 In., Standards UL 1 - E79977, NEC (ANSI/NFPA-70) Article 348, Federal Specification AA-5810 Type II UL 1479 Through Pentration Fire Test R14147 CSA 69271

Product Reviews

Save 15%. Sign up for Z-mail.