Flexible Coupler, Pipe 1 1/2 Or 1 1/4 In

VALUE BRAND| Zoro #: G0799303| Mfr #: 1PPC9

$3.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Washers And Nuts
Connection: Slip
Material of Construction: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0799303 Mfr #: 1PPC9
Includes: Washers And NutsConnection: Slip
Material of Construction: polypropyleneItem: Flexible Coupler
For Use With: Misaligned PipesColor/Finish: White/Plastic
Length (In.): 6-3/4Package Quantity: 1
Type: Lavatory/KitchenCountry of Origin (subject to change): China

Description

Flexible Elbow, Lavatory/Kitchen,90 Degree, Polypropylene Material of Construction, White Color/Finish, Length 6 3/4 In, Pipe Dia 1 1/2 Or 1 1/4 In, For Use With Mis-aligned Pipes, Slip Connection, Includes Washers And Nuts

Reviews