JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Flexible Steel Conduit, 100 ft. L

VALUE BRAND| Zoro #: G0493473| Mfr #: 5502-30-00

$83.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0493473 Mfr #: 5502-30-00
Standards: UL 1 - E 79977 NEC (ANSI/NFPA-70) Article 348, Federal Specification AA-5810 Type IV UL 1479 Through Pentration Fire Test R14141 CSA 69271Material: High Quality Hot Dipped Zinc Galvanized Low Carbon Steel
Item: Flexible Steel ConduitConduit Outside Dia.: 0.920"
Conduit Inside Dia.: 0.625"Conduit Trade Size: 1/2"
Flexible Conduit Type: Reduced WallBend Radius: 3"
Length: 100 ft.Series: 5500
Country of Origin (subject to change): United States

Product Description

Flexible Steel Conduit, Reduced Wall, Conduit Trade Size 1/2 In., Length 100 ft., Bend Radius 3 In., Material High Quality Hot Dipped Zinc Galvanized Low Carbon Steel, Series 5500, Conduit Inside Dia. 0.625 In., Conduit Outside Dia. 0.920 In., Standards UL 1 - E 79977 NEC (ANSI/NFPA-70) Article 348, Federal Specification AA-5810 Type IV UL 1479 Through Pentration Fire Test R14141 CSA 69271

Product Reviews

Save 15%. Sign up for Z-mail.