Flexible Steel Conduit, 25 ft. L

VALUE BRAND| Zoro #: G1840404| Mfr #: 5501-22-00

$21.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1840404 Mfr #: 5501-22-00
Standards: UL 1 - E 79977 NEC (ANSI/NFPA-70) Article 348, Federal Specification AA-5810 Type IV UL 1479 Through Pentration Fire Test R14141 CSA 69271Material: High Quality Hot Dipped Zinc Galvanized Low Carbon Steel
Item: Flexible Steel ConduitConduit Inside Dia.: 0.375"
Conduit Trade Size: 3/8"Flexible Conduit Type: Reduced Wall
Bend Radius: 2"Length: 25 ft.
Series: 5500Conduit Outside Dia.: 0.610"
Country of Origin (subject to change): United States

Product Description

Flexible Steel Conduit, Reduced Wall, Conduit Trade Size 3/8 In., Length 25 ft., Bend Radius 2 In., Material High Quality Hot Dipped Zinc Galvanized Low Carbon Steel, Series 5500, Conduit Inside Dia. 0.375 In., Conduit Outside Dia. 0.610 In., Standards UL 1 - E 79977 NEC (ANSI/NFPA-70) Article 348, Federal Specification AA-5810 Type IV UL 1479 Through Pentration Fire Test R14141 CSA 69271

Product Reviews

Save 15%. Sign up for Z-mail.