KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Steel Conduit, 50 ft. L

VALUE BRAND| Zoro #: G0482903| Mfr #: 5504-24-00

$92.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: 5500
Item: Flexible Steel Conduit
Conduit Trade Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0482903 Mfr #: 5504-24-00
Series: 5500Item: Flexible Steel Conduit
Conduit Trade Size: 1"Conduit Inside Dia.: 1.000"
Conduit Outside Dia.: 1.380"Length: 50 ft.
Bend Radius: 5"Material: High Quality Hot Dipped Zinc Galvanized Low Carbon Steel
Standards: UL 1 - E 79977 NEC (ANSI/NFPA-70) Article 348, Federal Specification AA-5810 Type IV UL 1479 Through Pentration Fire Test R14141 CSA 69271Flexible Conduit Type: Reduced Wall
Country of Origin (subject to change): United States

Description

Flexible Steel Conduit, Reduced Wall, Conduit Trade Size 1 In., Length 50 ft., Bend Radius 5 In., Material High Quality Hot Dipped Zinc Galvanized Low Carbon Steel, Series 5500, Conduit Inside Dia. 1.000 In., Conduit Outside Dia. 1.380 In., Standards UL 1 - E 79977 NEC (ANSI/NFPA-70) Article 348, Federal Specification AA-5810 Type IV UL 1479 Through Pentration Fire Test R14141 CSA 69271

Reviews