WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Flexible Steel Conduit, 50 ft. L

VALUE BRAND| Zoro #: G0472245| Mfr #: 5505-24-00

$210.90 /ea

This item ships free. DetailsStandard ground shipping
Details:
Bend Radius: 6-1/4"
Conduit Outside Dia.: 1.630"
Material: High Quality Hot Dipped Zinc Galvanized Low Carbon Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0472245 Mfr #: 5505-24-00
Bend Radius: 6-1/4"Conduit Outside Dia.: 1.630"
Material: High Quality Hot Dipped Zinc Galvanized Low Carbon SteelFlexible Conduit Type: Reduced Wall
Standards: UL 1 - E 79977 NEC (ANSI/NFPA-70) Article 348, Federal Specification AA-5810 Type IV UL 1479 Through Pentration Fire Test R14141 CSA 69271Conduit Inside Dia.: 1.250"
Series: 5500Length: 50 ft.
Conduit Trade Size: 1-1/4"Item: Flexible Steel Conduit
Country of Origin (subject to change): United States

Product Description

Flexible Steel Conduit, Reduced Wall, Conduit Trade Size 1-1/4 In., Length 50 ft., Bend Radius 6-1/4 In., Material High Quality Hot Dipped Zinc Galvanized Low Carbon Steel, Series 5500, Conduit Inside Dia. 1.250 In., Conduit Outside Dia. 1.630 In., Standards UL 1 - E 79977 NEC (ANSI/NFPA-70) Article 348, Federal Specification AA-5810 Type IV UL 1479 Through Pentration Fire Test R14141 CSA 69271

Product Reviews