KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Float Ball, Oblong, SS, 4 In

VALUE BRAND| Zoro #: G1106156| Mfr #: 3FXG1

$39.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Float Length: 5"
Float Dia.: 4"
Item: Float Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1106156 Mfr #: 3FXG1
Float Length: 5"Float Dia.: 4"
Item: Float BallConnection: Internal
Material of Construction: stainless steelFor Use With: 3FXF3, 3FXF4, 3FXF7
Shape: OblongThreaded: Self, 1/4-20
Country of Origin (subject to change): China

Description

Float, 1/4-20 Connection, Dia 4 x 5 In, Material of Construction 316 Stainless Steel, Self Threaded, For Use With G0856746, G1122012, G2680291

Reviews