KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Float Ball, Round, Plastic, 4 In

VALUE BRAND| Zoro #: G1402667| Mfr #: 3FXE7

$5.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Float Dia.: 4"
Item: Float Ball
Connection: Internal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1402667 Mfr #: 3FXE7
Float Dia.: 4"Item: Float Ball
Connection: InternalMaterial of Construction: Plastic
For Use With: 3FXF3, 3FXF4, 3FXF7Shape: ROUND
Threaded: Self, 1/4-20Country of Origin (subject to change): China

Description

Float, 1/4-20 Connection, Dia 4 In, Material of Construction Plastic, Self Threaded, For Use With G0856746, G1122012, G2680291

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews