Float Ball, Round, SS, 10 In

VALUE BRAND| Zoro #: G1221403| Mfr #: 3FXG7

$208.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1221403 Mfr #: 3FXG7
Material of Construction: Stainless SteelShape: Round
Connection: InternalItem: Float Ball
Threaded: Self, 3/8-16Connection: Internal
Material of Construction: Stainless SteelFloat Dia.: 10"
Country of Origin (subject to change): China

Product Description

Float, 3/8-16 Connection, Dia 10 In, Material of Construction 316 Stainless Steel, Self Threaded, For Use With G0712241, G0593853

Product Reviews

Save 15%. Sign up for Z-mail.