KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Float Ball, Round, SS, 6 In

VALUE BRAND| Zoro #: G1850432| Mfr #: 3FXG5

$84.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Float Dia.: 6"
Item: Float Ball
Connection: Internal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1850432 Mfr #: 3FXG5
Float Dia.: 6"Item: Float Ball
Connection: InternalMaterial of Construction: stainless steel
For Use With: 3FXF3, 3FXF4, 3FXF7Shape: ROUND
Threaded: Self, 1/4-20Country of Origin (subject to change): China

Description

Float, 1/4-20 Connection, Dia 6 In, Material of Construction 316 Stainless Steel, Self Threaded, For Use With G0856746, G1122012, G2680291

Reviews