Float Rod, 3/8-16, 12 In L, Brass

VALUE BRAND| Zoro #: G0712241| Mfr #: 3FXF6

$17.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use With: Float Balls and Float Valves
Item: Float Rod
Length: 12"

Technical Specifications

Zoro #: G0712241 Mfr #: 3FXF6
Material of Construction: BrassFor Use With: Float Balls and Float Valves
Item: Float RodLength: 12"
Rod Dia.: 3/8"Thread Size: 3/8"-16
Country of Origin (subject to change): China

Product Description

Float Rod, Material of Construction Brass, Thread Size 3/8 In.-16, Length 12 In., Rod Dia. 3/8 In., For Use With Float Balls and Float Valves

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews