Float Rod, 5/16-18, 12 In L, Brass

VALUE BRAND| Zoro #: G1673621| Mfr #: 3FXF5

$12.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use With: Float Balls and Float Valves
Item: Float Rod
Length: 12"

Technical Specifications

Zoro #: G1673621 Mfr #: 3FXF5
Material of Construction: BrassFor Use With: Float Balls and Float Valves
Item: Float RodLength: 12"
Rod Dia.: 5/16"Thread Size: 5/16"-18
Country of Origin (subject to change): China

Product Description

Float Rod, Material of Construction Brass, Thread Size 5/16 In.-18, Length 12 In., Rod Dia. 5/16 In., For Use With Float Balls and Float Valves

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews