Shop Alternate Products
This Product is Discontinued
Zoro Select
Float Valve, 1-1/2 In, Bronze, Pipe Mount (Discontinued)
Mfr # 6AMA5
Zoro # G1759791
This Product is Discontinued
Key Features
- Connection Type FNPT
- Body Material Bronze
- Size 1 1/2 in
- Valve Flow - Pressure (1) 50 psi
- Rod Thread 3/8 in -16