Float Valve, 3/4 In, Bronze, Pipe Mount

VALUE BRAND| Zoro #: G1209485| Mfr #: 6AMA2

$24.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Float Valve With Threaded Outlet
Max. Temp.: 180 Degrees F
Size: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1209485 Mfr #: 6AMA2
Rod Thread: 1/4"-20Max. Temp.: 180 Degrees F
Rod Length: 10"Item: Float Valve With Threaded Outlet
Connection Type: MNPTMax. Pressure: 125 psi
Rod Material: BrassValve Material: Bronze
Valve Flow - Pressure (2): 100 psiValve Flow - Pressure (1): 50 psi
Mounting: PipeValve Flow - Flow (2): 60 gpm
Body Material: BronzeValve Flow - Flow (1): 40 gpm
Size: 3/4"Country of Origin (subject to change): China

Product Description

Float Valve with Threaded Outlet, Mounting Pipe, Size 3/4 In., Connection Type MNPT, Rod Thread 1/4 In.-20, Rod Length 10 In., Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 50 psi, Valve Flow - Flow (1) 40 gpm, Valve Flow - Pressure (2) 100 psi, Valve Flow - Flow (2) 60 gpm, Max. Pressure 125 PSI, Max. Temp. 180 Degrees F, Valve Material Bronze

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews