KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Float Valve, 3/8 In, Bronze, Pipe Mount

VALUE BRAND| Zoro #: G2433611| Mfr #: 6AMA0

$14.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rod Length: 10"
Valve Flow - Flow (2): 21 gpm
Body Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2433611 Mfr #: 6AMA0
Rod Length: 10"Valve Flow - Flow (2): 21 gpm
Body Material: BronzeRod Material: Brass
Mounting: PipeMax. Pressure: 125 psi
Valve Material: BronzeValve Flow - Pressure (1): 50 psi
Max. Temp.: 180 Degrees FItem: Float Valve With Threaded Outlet
Size: 3/8"Valve Flow - Flow (1): 14 gpm
Valve Flow - Pressure (2): 100 psiRod Thread: 1/4"-20
Connection Type: MNPTCountry of Origin (subject to change): China

Description

Float Valve with Threaded Outlet, Mounting Pipe, Size 3/8 In., Connection Type MNPT, Rod Thread 1/4 In.-20, Rod Length 10 In., Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 50 psi, Valve Flow - Flow (1) 14 gpm, Valve Flow - Pressure (2) 100 psi, Valve Flow - Flow (2) 21 gpm, Max. Pressure 125 PSI, Max. Temp. 180 Degrees F, Valve Material Bronze

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews