20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Floor Drain Grid, Dia 4 In, SS

VALUE BRAND| Zoro #: G1027162| Mfr #: 1PPE8

$14.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1027162 Mfr #: 1PPE8
Item: Floor Drain GridType: Drain cover
Pipe Dia. (In.): 4Color/Finish: Stainless Steel
Length (In.): 4-1/8"Gauge: 16
Material of Construction: Stainless SteelDrain Material: Stainless Steel
Connection: Spring-Like ProngsGrid Material: Stainless Steel
Country of Origin (subject to change): Taiwan

Product Description

Floor Drain Grid, Material of Construction Stainless Steel, Color/Finish Stainless Steel, 16 Gauge, Grid Material Stainless Steel, Pipe Dia. (In.) 4, For Use With 3 In. Soil Pipe, Connection Spring-Like Prongs

Product Reviews

Save 15%. Sign up for Z-mail.