2" FNPT Black Malleable Iron Floor Flange

VALUE BRAND| Zoro #: G2329792| Mfr #: 5P604

$7.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2329792 Mfr #: 5P604
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedSaturated Steam Pressure: 150 PSI
Specific Fitting Shape: FlangeItem: Floor Flange
Pipe Fitting Material: Malleable IronFitting Connection Type: FNPT
Temp. Range: -20 Degrees to 366 Degrees FBasic Fitting Material: Metal
Max. Pressure: 300 psi@150 Degrees FFitting Schedule/Class: Class 150
Basic Fitting Shape: FlangePipe Size (Fittings): 2"
Country of Origin (subject to change): China

Product Description

This floor flange from Value Brand is perfect for creating strong connections in water and gas lines. This floor flange black pipe features dependable Class 150 FNPT fitting connection types with a max pressure of 300 psi@150 Degrees F. It fits a pipe size of 2".